Kens USB4 Portable Docking Station

Order Code: ZT4975816S

£199.99 Inc VAT (20%)


Description

Pioneering innovation with one of the first mobile USB4 docking stations, Kensington proudly presents the MD120U4 USB4 Portable Docking Station. MD120U4 delivers all the power of USB4, including dual 4K* support, up to 40Gbps upstream speed and 100W power pass-through - in a solution designed to support numerous devices and operating systems. An ideal choice for hybrid workers who wish to travel with less weight and clutter, power pass-through eliminates the need to travel with an additional power brick. A variety of productivity ports minimise the need for additional adapters. Includes 2 x HDMI ports, 1 x USB-C port, 2 x USB-A ports and 1 x 2.5Gbps Ethernet port for productivity anywhere.

See full description
Specifications for Kens USB4 Portable Docking Station
  • For Use With
    USB-C Laptops
  • Cable Length
    250mm
  • USB Speed
    USB 3.2
  • Power
    USB Type-C
  • Number of Ports
    6
  • Colour
    Black
  • Product Type
    Docking Stations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome