Laptop Dock Module for Connectivity Box

Order Code: ZT5354421S

£399.99 Inc VAT (20%)


Description

Adddockingand video conferencingcapabilities to a boardroom, classroom or huddle space. This laptop docking module for the StarTech.com conference table connectivity box lets you:<br>Accessyour room's display andcollaborationperipherals with a single connection<br>Charge mobile devices using the USB-A charge port<br>Power a supported USB-C laptop with USB Power Delivery<br><br>Dock Your Laptop<br>Modern office environments?need to support technology more than ever, to keep laptops, phones and tablets connected.?During?meetings, you may need?to set up video conference calls using applications such asMicrosoft Teams, ZoomorGoogleHangouts.Unlike other boardroom conferencing solutions that are limited to only one or two collaborationapplications, thismodulelets you use your ownlaptop, soyou are notrestricted toaspecific platform.<br><br>Connect a USB-C or USB-A laptop to the module and access your room's peripherals, webcams, speakers, mics, network and HDMI display. Thisdocking station module lets youeasilyconnectyour laptopwitheachvideo conferencingdevicein yourboardroom.You cancollaboratewith others in the room and around the globe.<br><br>For users that are unable to dock or for quick access to the display, the front-facing HDMI port lets you connect a laptop directly to the display.<br><br>Customizable<br>Architectural connectivity is becoming the trend when designing a boardroom or huddle space.?StarTech.com docking station modules let you:?<br><br>Customize?according to the specific needs of yoursmall, medium or large sizeroom?<br>Install?in easy-to-access locations?<br>Easily integrates withexisting and newcollaboration hardware<br>You can install this?module?as?a?standalone solution?using the supplied table-mounting bracket, or as an addition to a StarTech.comsingle-module (BEZ4MOD) ordual-module (BOX4MODULE) conference room table connectivity box (each sold separately) .<br><br>Enhance Productivity and Device Management with the StarTech.com Connectivity Tools Application<br>Developed to improve performance and security, StarTech.com Connectivity Tools is the only software suite on the market that works with a wide range of IT connectivity accessories. The software suite includes:<br>Advanced Windows Layout Utility: To setup and save custom windows layouts.<br>Mac Address Pass-Through Utility: To improve network security.<br>USB Event Monitoring Utility: To track and log connected USB devices<br>Wi-Fi Auto Switch Utility: Enabling users to quickly access faster network speeds via wired LAN.<br><br>MOD4DOCKACPD is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Laptop Dock Module for Connectivity Box
  • USB Speed
    USB-C
  • Number of Ports
    12 Ports
  • Power
    AC Adapter
  • Colour
    Black
  • Weight
    588g
  • Product Type
    Docking Stations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome