Thunderbolt 3 Dock USB-C Dual 4K 96W PD

Order Code: ZT3527839S

£239.99 Inc VAT (20%)


Description

StarTech.com Thunderbolt 3 Dock with USB-C Host Compatibility - Dual 4K 60Hz DisplayPort 1.4 or Dual HDMI Monitors

Specifications for Thunderbolt 3 Dock USB-C Dual 4K 96W PD
  • Power
    AC Adapter
  • USB Speed
    Thunderbolt 3
  • Weight
    250g
  • Colour
    Grey
  • Number of Ports
    11 Ports
  • Cable Length
    800mm
  • Type
    Docking Stations

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome