Thunderbolt 4 Multi Display Dock 7x USB

Order Code: ZT5354243S

£369.99 Inc VAT (20%)


Description

StarTech.com Thunderbolt 4 Multi-Display Docking Station

Specifications for Thunderbolt 4 Multi Display Dock 7x USB
  • Product Type
    Docking Stations
  • Weight
    200g
  • Power
    AC Adapter
  • USB Speed
    USB 3.2
  • Cable Length
    1m
  • Number of Ports
    7
  • Colour
    Space Grey
  • Maximum Data Transfer Rate
    10Gbps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome