Kensington UH1440P USB-C 5Gbps Dual Video Driverless Mobile Dock – 85W Pass-Through Power – DP/HDMI/VGA. Connectivity technology: Wired, Host interface: USB 3.2 Gen 1 (3.1 Gen 1) Type-C, USB Power Delivery up to: 85 W. Ethernet LAN data rates: 10, 1000, 100 Mbit/s. Product colour: Silver, Compatible memory cards: MicroSD (TransFlash) , SD, Data transfer rate: 5 Gbit/s. Mac operating systems supported: Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey, Mobile operating systems supported: iOS 13, iOS 13.4, iOS 14, iOS 14.5, iOS 15. Weight: 110 g