UH1440P USB-C 5Gbps Dual Video Driverless Mobile Dock

Order Code: ZT3382116S

£149.99 Inc VAT (20%)


Description

Best For: Dual video support for DP/HDMI and DP/VGA monitors, connection Technology: USB-C, Power Delivery: Up to 85W power pass-through, Compatibility: USB-C based devices, No. of Monitors Supported: 2, Video Ports: 1 x HDMI 1.4/1 x DisplayPort 1.2/1 x VGA port, Maximum Resolution Supported: Dual 1080p @ 60Hz. Professionals find that they can be more productive when connected to multiple monitors. With more people working between different locations and connecting to different (and often legacy) monitors, a compact, mobile dock that can accommodate these setups is required.

The UH1440P USB-C Mobile Dock makes the most of legacy monitors, allowing you to connect up to two DP/HDMI or DP/VGA monitors. Universally compatible, this USB-C driverless dock supports up to 85W power pass-through - ideal if you don’t wish to travel with a bulky power brick. Instead, you can use your laptop’s USB-C power supply to charge your laptop while also powering the dock.

The 10-in-1 design includes three USB-A ports, a 3.5mm audio jack, Micro and SD card slots and one Gigabit Ethernet port.

Compatibility: USB-C based devices (Thunderbolt 4, Thunderbolt 3, USB4, and USB-C Alt Mode) running Windows 10 or later, macOS 11 or later, iPadOS 13 or later and Samsung DeX

See full description
Specifications for UH1440P USB-C 5Gbps Dual Video Driverless Mobile Dock
  • Product Type
    USB-C Mobile Dock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome