Universal USB 3.0 Laptop Docking Station

Order Code: ZT1538105S

£99.99 Inc VAT (20%)


Description

Universal USB 3.0 Laptop Docking Station This USB 3.0 dock combines a 6 port USB 2.0/USB 3.0 hub, headphone and microphone audio connectors, and a Gigabit Ethernet RJ45 port into a single docking station.

Display Adaptability.
Offering flexible dual video combinations right out-of-the-box, this universal laptop docking station features HDMI and DVI external monitor output providing up to 1920x1200p resolutions, as well as an included DVI to VGA adapter for added flexibility.

Integrated USB Hub.
The built-in USB hub features 2 USB 3.0 ports and 4 USB 2.0 ports for connecting extra peripherals such as external hard drives or a wired mouse as if they connected directly to your laptop.

Versatile Design.
With an upright design, the dock occupies as little desk space as your smart phone, so it's perfect for hoteling or hot desk environments.

Direct Ethernet Connectivity.
The integrated RJ45 Ethernet port supports speeds of 10/100/1000 Mbps, giving you an instant connection to a reliable wired network.

StarTech.comís laptop docking stations can be used for cost savings and faster deployment with just a single cable. This USB 3.0 Docking Station is backed by a competitive 3-year warranty and free lifetime multilingual Technical Support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Universal USB 3.0 Laptop Docking Station
  • USB Speed
    USB 3.0
  • Weight
    370g
  • Number of Ports
    12 Ports
  • Type
    Docking Stations
  • Colour
    Black
  • Power
    AC Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome