USB 3 Dual Monitor Dock HDMI DVI VGA

Order Code: ZT1539595S

£139.99 Inc VAT (20%)


Description

USB 3 Dual Monitor Dock HDMI DVI VGA This USB 3. 0 docking station for Mac and Windows laptops gives you display flexibility and the ports you need to maximise workstation performance. The cost-effective dual-monitor docking station provides many video output options including HDMI, DVI and VGA (with adapter), and gives you six USB ports for peripherals, including two fast-charge USB ports. Enhance Productivity with Dual Video. The USB 3. 0 dock expands the display capabilities of your Mac or Windows laptop. Set up dual displays by connecting to one HDMI and one DVI monitor. Plus, the laptop docking station includes a DVI to VGA adapter, so you can connect to a legacy VGA monitor. With the dual-monitor dock, you can connect:1x HDMI display + 1x DVI display at 2048 x 1152 resolution @ 60Hz1x HDMI display at 2048 x 1152 resolution + 1x VGA display at 1920 x 1200 resolution @ 60HzAll the Connections You NeedTransform your laptop into a fully capable workstation. This USB 3. 0 dock provides six USB 3. 0 (Type-A) ports so you can easily connect your keyboard, external drives and other peripherals, from the single USB 3. 0 host connection. Two of the USB 3. 0 ports are always-on fast-charge ports, adding charge-and-sync flexibility for up to two mobile devices. The docking station also provides a Gigabit Ethernet port plus a 3. 5 mm audio headphone port. DK30ADD is backed by a StarTech. com 3-year warranty and free lifetime technical support.

See full description
Specifications for USB 3 Dual Monitor Dock HDMI DVI VGA
  • Output Current
    2 A
  • Cable Length
    1 M
  • Width
    86.2mm
  • Depth
    216mm
  • Height
    31mm
  • Output Voltage
    20V
  • Data Transfer Rate
    5 Gbit/s
  • Weight
    291g
  • Number of Ports
    11 Ports
  • Colour
    Black/Silver
  • Type
    Docking Stations
  • Power
    AC Adapter
  • USB Speed
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome