Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
USB-C 4K Docking Station for Chromebook
By StarTech.com
Order Code:
ZT3525835S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/usb-c-4k-docking-station-for-chromebook/p/ZT3525835S
Add to quotation
View all Docking Stations
Description
StarTech.com USB-C 4K Docking Station for Chromebook
Specifications
Specifications for USB-C 4K Docking Station for Chromebook
For Use With
Chromebooks
Maximum Data Transfer Rate
10 Gbps
Number of Ports
12 Ports
Colour
Space Grey
Product Type
Docking Stations
Weight
275g
Power
AC Adapter
USB Speed
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome