USB-C 8in1 Mobile Dock

Order Code: ZT4975930S

£119.99 Inc VAT (20%)


Description

The UH1400P USB-C 8-in-1 Driverless Mobile Dock delivers the connectivity you need when on the go or at home. Universally compatible, this portable dock is an ideal plug and play solution for devices running Windows, macOS, ChromeOS, iOS or Android - no need to download, install or update software. Ultra HD (Single 4K @ 60Hz) extends visual productivity with high resolution, contrast and colour depth. Supports up to 85W power pass-through, so you can use your USB-C power supply to quickly and easily charge any USB-C enabled laptop (laptop must support Power Delivery) Optional 100W Power Adapter sold separately. 3 x USB-A 3.2 Gen1 ports (1 x supporting charging up to 5V/1.5A) and 1 x USB-C 3.2 Gen1 port (designed to support pass-through power up to 85W) Compact design fits in your backpack or carrying case for easy portability, while a 25cm (9.8) cable allows the dock to be placed out of the way when connected. Built-in SD and Micro SD 3.0 UHS-I card readers make transferring photos fast, easy and convenient. Two-year warranty.

See full description
Specifications for USB-C 8in1 Mobile Dock
  • Number of Ports
    4
  • Colour
    Silver
  • Cable Length
    250mm
  • Product Type
    Docking Stations
  • USB Speed
    USB 3.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome