USB C Adapter HDMI and VGA 1xA GbE

Order Code: ZT1539868S

£49.99 Inc VAT (20%)
£59.9916.5% off


Description

USB C Adapter HDMI and VGA 1xA GbE Ideal for mobile workers, this USB-C multiport adapter with HDMI and VGA gives you flexible video output. Itís like four adapters in one, with HDMI or VGA connections, a Gigabit Ethernet port and a USB 3.0 port, all through one connection to your laptopís USB-C port. Plus, it features a hideaway cable for better cable management and easier travel.
With easy plug-and-play installation on most operating systems, the USB-C adapter doesnít require additional drivers or software. Itís the perfect accessory for MacBook Pro, Dell XPS, Chromebook or other USB-C laptops.
Connect a UHD 4K HDMI or VGA Monitor
The USB Type-C multiport adapter keeps you prepared for business travel. You can extend your laptopís display by connecting to a 4K HDMI (4096x2160 or 3840 x 2160p) or VGA (1920 x 1200p) monitor or projector, to make presentations or set up a workstation.
Convenient Cable Management
With multiple ports and an easily accessible hideaway cable, the USB-C all-in-one adapter makes an ideal travel dock, for easy connections on the go. Plus, the USB Type-C adapter is bus powered, so thereís no need to carry around a separate power adapter.
Enhance Productivity
Connect a flash drive, mouse or other peripheral to your USB-C or Thunderbolt 3 laptop using the USB 3.0 Type-A port. The USB-C adapter adds wired network connectivity with the GbE port, making it ideal in areas without Wi-Fi.

DKT30CHVCM is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
Specifications for USB C Adapter HDMI and VGA 1xA GbE
  • Type
    AV Cables
  • Weight
    82g
  • Cable Length
    85mm
  • Colour
    Black
  • Form
    AV Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome