USB-C and USB-A Dual 4K 100W PD Dock

Order Code: ZT3526348S

£299.99 Inc VAT (20%)


Description

StarTech.com USB-C and USB-A Dock Hybrid Universal Laptop Docking Station with 100W Power Delivery Dual Monitor 4K 60Hz HDMI and DisplayPort

Specifications for USB-C and USB-A Dual 4K 100W PD Dock
  • Number of Ports
    4
  • Maximum Data Transfer Rate
    5 Gbps
  • Power
    USB Powered
  • Type
    Docking Stations
  • For Use With
    USB-C and USB-A Laptops
  • Weight
    280g
  • Cable Length
    1m
  • USB Speed
    USB 3.2
  • Colour
    Black/Space Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome