Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
USB-C Dock 4K Quad Monitor 00W PD
By StarTech.com
Order Code:
ZT3526367S
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/usb-c-dock-4k-quad-monitor-00w-pd/p/ZT3526367S
Add to quotation
View all Docking Stations
Description
StarTech.com USB-C Dock 4K Quad Monitor 00W PD
Specifications
Specifications for USB-C Dock 4K Quad Monitor 00W PD
USB Speed
USB 3.2
Type
USB Hubs
Colour
Black/Grey
Weight
500g
Number of Ports
16 Ports
Power
100W
For Use With
USB-C Laptops
Power Source
AC Adapter
Maximum Data Transfer Rate
10 Gbps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome