Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
USB-C Dual 4K 60Hz KVM Docking Station
By StarTech.com
Order Code:
ZT4973022S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/usb-c-dual-4k-60hz-kvm-docking-station/p/ZT4973022S
Add to quotation
View all Docking Stations
Description
StarTech.com USB-C Dual 4K 60Hz KVM Docking Station
Specifications
Specifications for USB-C Dual 4K 60Hz KVM Docking Station
Product Type
Docking Stations
Weight
402g
USB Speed
USB 3.2
Maximum Data Transfer Rate
10Gbps
Power
AC Adapter
Cable Length
1.8m
Colour
Space Grey
Number of Ports
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome