Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
Usb-C Mini-Dock
By Lenovo
Order Code:
ZT1215777S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/usb-c-mini-dock/p/ZT1215777S
Add to quotation
View all Docking Stations
Description
Usb-C Mini-Dock
Specifications
Specifications for Usb-C Mini-Dock
Depth
53mm
Weight
156g
Height
17mm
Width
180mm
For Use With
Lenovo Thinkpad
Power
AC Adapter
Type
Docking Stations
USB Speed
USB 3.0
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome