USB-C Triple-Monitor Multiport Adapter

Order Code: ZT4796392S

£129.99 Inc VAT (20%)


Description

StarTech.com USB-C Triple Monitor Multiport Adapter Dual 4K 60Hz + 4K 30Hz HDMI and DisplayPort - 3-Port USB 10Gbps Hub

Specifications for USB-C Triple-Monitor Multiport Adapter
  • Product Type
    Docking Stations
  • Power
    Bus Powered
  • Colour
    Grey
  • Weight
    113g
  • Maximum Data Transfer Rate
    10Gbps
  • USB Speed
    USB 3.2
  • Number of Ports
    3
  • Cable Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome