USB C USB 3.0 Dual 4K Docking Station

Order Code: ZT1539574S

£159.99 Inc VAT (20%)


Description

USB C USB 3.0 Dual 4K Docking Station This dual-4K docking station offers wide flexibility in setting up your workstation, working with both USB-C and USB-A port laptops and supporting multiple combinations of Ultra HD 4K DisplayPort and HDMI monitors.

Enhance Productivity with Dual-4K 60Hz Video.
Ideal for highly detailed graphics applications, this dual-4K 60Hz docking station enhances your productivity by expanding the display capabilities of your laptop across two Ultra HD 4K monitors. The laptop docking station works with DisplayLinkÆ to support high-resolution monitors, enabling two full 4K 60Hz displays from a single USB connection.

With the dual-4K dock, connect:

2x 4K DisplayPort displays (up to 4096 x 2160p @ 60Hz)
2x 4K HDMI displays (up to 4096 x 2160p @ 60Hz)
1x 4K DisplayPort + 4K HDMI displays (up to 4096 x 2160p @ 60Hz)

Connects to USB-C and USB-A Laptops.
The USB 3.0 docking station supports USB-C and USB-A enabled Mac and Windows laptops. This means you can connect newer USB-C or Thunderboltô 3 laptops or extend the life of legacy USB 3.0 (Type-A) laptops.

All the Connections You Need.
This USB-A & USB-C dock lets you transform your Mac or Windows laptop into a full workstation with six USB 3.0 (Type-A) ports, a Gigabit Ethernet port, and separate 3.5 mm audio and microphone ports for multiple audio connections, all using a single cable.

To add laptop charging support for USB-C-equipped laptops, simply add the StarTech.com HB30C1A1CPD\* USB to USB-C adapter.

DK30A2DH is backed by a StarTech.com 3-year warranty and free lifetime technical support.

\*Note: USB-C type power adapter is required in conjunction with the HB30C1A1CPD to charge a USB-C laptop.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB C USB 3.0 Dual 4K Docking Station
  • Colour
    Black/Silver
  • Weight
    301g
  • Type
    Docking Stations
  • Depth
    226mm
  • Height
    28mm
  • Output Voltage
    20V
  • Width
    87mm
  • USB Speed
    USB-C
  • Power
    AC Adapter
  • Number of Ports
    14 Ports
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome