Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
USB HDMI Display Port Triple Monitor Dock
By StarTech.com
Order Code:
ZT3525814S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/usb-hdmi-display-port-triple-monitor-dock/p/ZT3525814S
Add to quotation
View all Docking Stations
Description
StarTech.com USB-C HDMI DisplayPort Triple Monitor Docking Station
Specifications
Specifications for USB HDMI Display Port Triple Monitor Dock
Type
Docking Stations
Number of Ports
12 Ports
Weight
350g
Power
AC Adapter
Colour
Space Grey
Maximum Data Transfer Rate
10 Gbps
USB Speed
USB 3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome