USB3 4K Laptop Dock with 4K DP HDMI GbE

Order Code: ZT1537843S

£119.99 Inc VAT (20%)
£129.997.5% off


Description

USB3 4K Laptop Dock with 4K DP HDMI GbE This TAA compliant dual-monitor USB 3.0 docking station combines a 4-port USB 3.0 hub, headphone and microphone audio connectors, a USB fast-charge port, and a GbE RJ45 Port with Wake-on-LAN (WOL).

This?4K USB docking station?supports DisplayPort plus HDMI dual video, or a single DP display at 4K Ultra HD resolutions (3840 x 2160p).

The built-in USB hub features four USB 3.0 ports for connecting extra peripherals such as external hard drives or a wired mouse as if they are connected directly to your laptop.

The?USB 3.0 dockís always-on USB fast-charge port charges devices without a laptop connection and supports USB Battery Charging Specification 1.2?making it easy to charge your?tablets and other?mobile devices.

The integrated RJ45 Ethernet port supports speeds of 10/100/1000Mbps, giving you an instant connection to a reliable wired network.

This?docking station with DisplayPort?and HDMI?is universally compatible, working?with Mac and WindowsÆ?USB 3.0 equipped laptops and includes a 2ft. USB 3.0 cable for quick setup.

StarTech.com laptop docking stations can be used for cost savings and faster deployment with just a single cable. This USB 3.0 docking station is backed by a competitive 3-year warranty and free lifetime multilingual Technical Support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for USB3 4K Laptop Dock with 4K DP HDMI GbE
  • Height
    24mm
  • Width
    76mm
  • Weight
    277g
  • Depth
    227mm
  • Dimensions (W x D x H)
    76x227x24mm
  • Number of Ports
    4
  • Type
    Docking Stations
  • Cable Length
    0.6m
  • Maximum Data Transfer Rate
    5 Gbps
  • Power
    AC Adapter
  • Colour
    Black
  • USB Speed
    USB 3.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome