Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
WD19S 130W HDMI DP USB-C GigE Dock
By Dell
Order Code:
ZT3524722S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/wd19s-130w-hdmi-dp-usb-c-gige-dock/p/ZT3524722S
Add to quotation
View all Docking Stations
Description
DELL WD19S 130W USB C HDMI 2 x DisplayPort GigE Wired Docking Station
Specifications
Specifications for WD19S 130W HDMI DP USB-C GigE Dock
Cable Length
1m
Colour
Black
USB Speed
USB 3.1
Weight
585g
Number of Ports
11 Ports
For Use With
USB-C Laptops
Power
AC Adapter
Product Type
Docking Stations
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome