Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Docking Stations
WD19S 180W USB DP HDMI RJ45 Dell Dock
By Dell
Order Code:
ZT3524726S
£229.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
229.99
https://www.zoro.co.uk/shop/computers-and-electronics/docking-stations/wd19s-180w-usb-dp-hdmi-rj45-dell-dock/p/ZT3524726S
Add to quotation
View all Docking Stations
Description
DELL WD19S 180W USB 3.1 Gen Type C 3 x USB A 3.1 2 x DisplayPort HDMI RJ45 Docking Station
Specifications
Specifications for WD19S 180W USB DP HDMI RJ45 Dell Dock
Type
Docking Stations
USB Speed
USB 3.1
Colour
Black
Power
AC Adapter
Number of Ports
9
For Use With
USB-C Laptops
Cable Length
1m
Weight
585g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome