Windows Dual Monitor USB C Dock 60W PD

Order Code: ZT1537336S

£199.99 Inc VAT (20%)


Description

Windows Dual Monitor USB C Dock 60W PD Enhance your productivity by turning your WindowsÆ USB-Cô laptop into a full-scale workstation. This dual-monitor USB-C dock lets you easily connect two HDMI monitors or DVI monitors (with included adapters) using one USB-C cable, with no setup of display drivers required, right out of the box. The USB-C dock provides 60W charging power, and five USB 3.0 ports to connect devices. With easy dual-monitor setup, the dock is ideal for wide-scale use in office workstations.

Create a Dual-Monitor Workstation.
The USB-C dock lets you connect dual monitors with flexible options. Connect to:

2x HDMI or 2x DVI displays at 1920 x 1200p @ 60Hz
1x HDMI + 1x DVI display

You can also connect a single 4K HDMI display.

Connect More Devices
Unlike some USB-C docks that may drop to USB 2.0 and limit Ethernet performance, this USB Type-Cô dock offers full USB 3.0 and network bandwidth. This provides faster data transfer speeds when using your USB 3.0 peripherals and supports true Gigabit Ethernet network throughput.

This USB Type-C docking station gives you five USB 3.0 ports (1x USB-C and 4x USB-A including 1x Fast-Charge), a Gigabit Ethernet port (PXE Boot support), plus audio and microphone connections.

60W Charging Power.
The USB-C docking station with Power Delivery will power and charge (up to 60W) your laptop, while powering your devices.

Fast, Easy Setup.
The dock features automatic driver installation for easy setup. It works with Windows based laptops with a USB-C port that supports DP Alt Mode and USB Power Delivery.

The MST30C2HHPDU is backed by a StarTech.com 3-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Windows Dual Monitor USB C Dock 60W PD
  • Colour
    Black
  • Number of Ports
    10
  • Power
    AC Adapter
  • USB Speed
    USB-C
  • Type
    Docking Stations
  • Weight
    259g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome