Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
0.5m Short DisplayPort 1.2 Cable with Latches M/M DisplayPort 4k
By StarTech.com
Order Code:
ZT1090259S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/0-5m-short-displayport-1-2-cable-with-latches-m-m-displayport-4k/p/ZT1090259S
Add to quotation
View all DVI Adaptors & Cables
Description
0.5m DisplayPort 1.2 Cable w/ Latches - DP Cable - 4k x 2k
Specifications
Specifications for 0.5m Short DisplayPort 1.2 Cable with Latches M/M DisplayPort 4k
Power Type
Pass Thru-Safe Volt
Colour
Black
Weight
54kg
Length
500mm
Height
12.8mm
Width
20.9mm
MFR Part No.
DISPL50CM
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome