Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
0.5m Thunderbolt 3 (40Gbps) USB-C Cable - Thunderbolt, USB, and DisplayPort Compatible
By StarTech.com
Order Code:
ZT1090103S
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/0-5m-thunderbolt-3-40gbps-usb-c-cable-thunderbolt-usb-and-displayport-compatible/p/ZT1090103S
Add to quotation
View all DVI Adaptors & Cables
Description
0.5m Thunderbolt 3 40Gbps USB-C Cable - Thunderbolt, UDB, DP
Specifications
Specifications for 0.5m Thunderbolt 3 (40Gbps) USB-C Cable - Thunderbolt, USB, and DisplayPort Compatible
Length
500mm
Height
7mm
Width
12mm
Weight
21kg
Power Type
Pass Thru-Safe Volt
Colour
Black
MFR Part No.
TBLT34MM50CM
Cable Length
0.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome