Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
1 m (3.3 ft.) USB-C to Mini DisplayPort Cable - 4K 60Hz - Black
By StarTech.com
Order Code:
ZT1089073S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.31
6%
10 +
£24.63
12%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/1-m-3-3-ft-usb-c-to-mini-displayport-cable-4k-60hz-black/p/ZT1089073S
Add to quotation
View all DVI Adaptors & Cables
Description
1 m / 3.3 ft. USBC to Mini DP Cable - 4K 60Hz - Black
Tags:
#BulkDiscount
Specifications
Specifications for 1 m (3.3 ft.) USB-C to Mini DisplayPort Cable - 4K 60Hz - Black
Weight
25kg
Operating Temperature
5°C to 35°C
Colour
Black
Length
1000mm
Height
10mm
Power Type
Bus-Powered
Class
B
Width
20mm
MFR Part No.
CDP2MDPMM1MB
Cable Length
1 M
Depth
1000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome