10ft DisplayPort Adapter

Order Code: ZT1536482S

£15.99 Inc VAT (20%)


Description

StarTech 10ft DisplayPort Adapter The MDP2DPMM10 10ft Mini DisplayPort to DisplayPort Adapter Cable, features a Mini DP male connector on one end, and a DP male connector on the other, allowing you to connect any Mini DisplayPort-equipped laptop (including the Mac family of products) to an HDTV, monitor or projector that uses a standard DisplayPort connection. The mDP to DP cable supports high resolutions of up to 4k x 2k (3840 x 2160) @ 60Hz with a maximum HBR2 bandwidth of 21. 6 Gbps. The cable also supports Multi-Stream (MST) for daisy chaining multiple monitors and provides optional audio support. The MDP2DPMM10 is backed by StarTech. coms Lifetime Warranty, for guaranteed reliability and ensures that digitally protected content is displayed properly, with both HDCP and DPCP capability. Please Note: Newer laptop and desktop computers (e. g. Apple) come equipped with Thunderbolt ports only. Our Mini DP to DP Cables can be connected to the Thunderbolt ports, enabling you to connect your DP compatible displays.

See full description
Specifications for 10ft DisplayPort Adapter
  • Type
    AV Cables
  • Colour
    Black
  • Cable Length
    3m
  • Form
    DisplayPort Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome