10ft Mini DP to DVI Adapter Cable

Order Code: ZT1536599S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

Startech 10ft Mini DP to DVI Adapter Cable The MDP2DVIMM10B Mini DisplayPort� to DVI Adapter Cable lets you directly connect your Mini DP video source (such as any of your MacBook� or Microsoft� Surface� Pro devices with mDP) to a DVI monitor or projector, eliminating the expense of having to upgrade to a Mini DisplayPort-capable monitor. The adapter cable is 10 feet (3 m) in length, and features male-to-male connectors, allowing you to connect your Mini DisplayPort source directly to a DVI display with no additional cabling required. Compatible with Intel� Thunderbolt�, when connected directly to a supporting DisplayPort over Thunderbolt I/O port, the adapter supports resolutions up to 1920x1200 (WUXGA). MDP2DVIMM10B is a passive adapter that requires a dual-mode DisplayPort port (DisplayPort++), meaning that DVI and HDMI signals can also be passed through the port. Backed by a StarTech. com 3-year warranty and free lifetime technical support.

See full description
Specifications for 10ft Mini DP to DVI Adapter Cable
  • Colour
    Black
  • Type
    AV Cables
  • Cable Length
    3m
  • Form
    DisplayPort Cable
  • Weight
    140g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome