1m DisplayPort 1.4 Cable Vesa 8K 60Hz

Order Code: ZT1539880S

£14.99 Inc VAT (20%)


Description

1m DisplayPort 1. 4 Cable Vesa 8K 60Hz This DisplayPort 1. 4 cable connects your DisplayPort� laptop or desktop computer to a �super ultra-high definition" 8K monitor, TV or projector. It supports resolutions up to 8K (7680x4320) @ 60Hz. The DisplayPort monitor cable provides the essential connection to support the next generation of super ultra-high definition video. This cable is VESA� to ensure full compliance and efficient operation of the higher link rate of HBR3. It has been tested to meet all DP 1. 4 specifications to ensure quality and reliability. The Superior Performance of DisplayPort 1. 4This 8K DisplayPort cable supports all DP 1. 4 features:High Bit Rate 3 (HBR3) Bandwidths of 32. 4 Gbps supporting the latest in industry standardsHigh Dynamic Range (HDR) for higher contrast ratio and vivid coloursMulti-Stream Transport (MST) for daisy-chaining multiple monitorsDisplay Stream Compression 1. 2 (DSC) for maximum resolution outputForward Error Correction to manage data transmission errorsHigh-Bandwidth Digital Content Protection (HDCP 2. 2) for a secure connection between source and display32 Uncompressed Digital Audio ChannelsFlexible Cable with Reliable Latched ConnectorsThe cable has a slim professional grade 34 AWG construction that allows for flexible installation while offering superior reliability for a clean quality installation. Each connector features latches that provide secure connections between your devices. 8K: Enabling Business Continuity8K has a resolution of 7680 x 4320 and is also known as 4320p and Super Ultra High Definition (SUHD). It is seen in digital signage and other commercial displays that require the highest available resolution. This cable is backward compatible with 4K and 5K displays making it the perfect peripheral to start futureproofing your cabling infrastructure. Comprehensive Product Testing & Expert Technical Support StarTech. com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to our customers. Our local StarTech. com Technical Advisors have a broad product expertise and work directly with StarTech. com Engineers to provide support for our customers both pre and post-sales. DP14MM1M is backed by a StarTech. com lifetime warranty.

See full description
Specifications for 1m DisplayPort 1.4 Cable Vesa 8K 60Hz
  • Weight
    59g
  • Colour
    Black
  • Form
    DisplayPort Cable
  • Cable Length
    1m
  • Type
    AV Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome