1m Dual Link DVI D Cable 25 pin

Order Code: ZT1540519S

£10.99 Inc VAT (20%)


Description

StarTech 1m Dual Link DVI D Cable 25 pin Provides a high-speed, crystal-clear connection to your DVI digital devices. The DVIDDMM1M 1m DVI-D Dual Link cable features 2 male DVI (25-pin) connectors and provides a reliable, purely digital connection between your desktop or laptop computer and a DVI-D monitor or projector. The 1m DVI-D digital monitor cable supports resolutions of up to 2560x1600 and transmission rates of up to 9. 9 Gbits/sec and is fully compliant with DVI DDWG standards. Designed and constructed for maximum durability, this high quality digital video cable is backed by StarTech. com's Lifetime Warranty.

See full description
Specifications for 1m Dual Link DVI D Cable 25 pin
  • Colour
    Black
  • MFR Part No.
    8STDVIDDMM1M
  • Weight
    200g
  • Cable Length
    1m
  • Type
    External Computer Cables
  • Warranty
    Lifetime Limited Warranty
  • Connection Type
    DVI-D (Male) to DVI-D (Male)
  • Form
    DVI Cable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome