Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
1m Mini DisplayPort to DisplayPort 1.2 Adapter Cable M/M - DisplayPort 4k
By StarTech.com
Order Code:
ZT1088595S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.21
6%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/1m-mini-displayport-to-displayport-1-2-adapter-cable-m-m-displayport-4k/p/ZT1088595S
Add to quotation
View all DVI Adaptors & Cables
Description
1m Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k
Tags:
#BulkDiscount
Specifications
Specifications for 1m Mini DisplayPort to DisplayPort 1.2 Adapter Cable M/M - DisplayPort 4k
Power Type
Pass Thru-Safe Volt
Height
13.6mm
Width
19.9mm
Colour
Black
Operating Temperature
0°C to 35°C
Length
1000mm
Weight
44kg
MFR Part No.
MDP2DPMM1M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome