0
1
2
3
4

2m DisplayPort 1.4 Cable, Anthra Line

Order Code: ZT1720578S

£11.99 Inc VAT (20%)


Description

Lindy 2m DisplayPort 1.4 Cable, Anthra Line. Cable length: 2 m, Connector 1: DisplayPort, Connector 2: DisplayPort. Cable diameter: 7.3 mm, Connector 1 dimensions (WxDxH) : 21 x 38.9 x 13.6 mm, Package type: Polybag. Depth: 38.9 mm, Height: 13.6 mm, Width: 21 mm

Specifications for 2m DisplayPort 1.4 Cable, Anthra Line
  • Cable Length
    2 M
  • Height
    13.6mm
  • Depth
    38.9mm
  • Width
    21mm
  • Data Transfer Rate
    32.4 Gbit/s