2m DisplayPort 1.4 Cable VESA Certified

Order Code: ZT1539893S

£17.39 Inc VAT (20%)


Description

2m DisplayPort 1.4 Cable VESA Certified This DisplayPort 1.4 cable connects your DisplayPortô laptop or desktop computer to a ìsuper ultra-high definition" 8K monitor, TV or projector. It supports resolutions up to 8K (7680x4320) @ 60Hz.
The DisplayPort monitor cable provides the essential connection to support the next generation of super ultra-high definition video.
This cable is VESAÆ to ensure full compliance and efficient operation of the higher link rate of HBR3. It has been tested to meet all DP 1.4 specifications to ensure quality and reliability.
The Superior Performance of DisplayPort 1.4
This 8K DisplayPort cable supports all DP 1.4 features:
High Bit Rate 3 (HBR3) Bandwidths of 32.4 Gbps supporting the latest in industry standards
High Dynamic Range (HDR) for higher contrast ratio and vivid colours
Multi-Stream Transport (MST) for daisy-chaining multiple monitors
Display Stream Compression 1.2 (DSC) for maximum resolution output
Forward Error Correction to manage data transmission errors
High-Bandwidth Digital Content Protection (HDCP 2.2) for a secure connection between source and display
32 Uncompressed Digital Audio Channels
Flexible Cable with Reliable Latched Connectors
The cable has a slim professional grade 34 AWG construction that allows for flexible installation while offering superior reliability for a clean quality installation. Each connector features latches that provide secure connections between your devices.
8K: Enabling Business Continuity
8K has a resolution of 7680 x 4320 and is also known as 4320p and Super Ultra High Definition (SUHD). It is seen in digital signage and other commercial displays that require the highest available resolution. This cable is backward compatible with 4K and 5K displays making it the perfect peripheral to start futureproofing your cabling infrastructure.
Comprehensive Product Testing & Expert Technical Support
StarTech.com conducts thorough compatibility and performance testing on all our products to ensure we are meeting or exceeding industry standards and providing high-quality products to our customers. Our local StarTech.com Technical Advisors have a broad product expertise and work directly with StarTech.com Engineers to provide support for our customers both pre and post-sales.
DP14MM2M is backed by a StarTech.com lifetime warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 2m DisplayPort 1.4 Cable VESA Certified
  • Colour
    Black
  • Type
    Av Cables
  • Weight
    252g
  • Warranty
    Lifetime Warranty
  • Cable Length
    2m
  • Form
    Displayport Cable
  • Connection Type
    1 x DisplayPort Latching Male to 1 x DisplayPort Latching Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome