2m DVI D Dual Link Extension

Order Code: ZT1540597S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

StarTech 2m DVI D Dual Link Extension Extend the connection distance between your DVI-D digital devices by 2 metres. The DVIDDMF2M 2m DVI-D Dual Link Extension Cable allows you to extend the connection between your desktop workstation and DVI monitor, or your laptop and projector by up to 2-metres. The dual link cable supports resolutions of up to 2560x1600 and transmission rates of up to 9. 9 Gbits/sec, and is fully compliant with DVI DDWG standards. This durable DVI male to female cable is designed to provide a high quality digital video experience, and is backed by StarTech. com's lifetime warranty.

See full description
Specifications for 2m DVI D Dual Link Extension
  • Colour
    Black
  • Form
    DVI Cable
  • Type
    External Computer Cables
  • Cable Length
    2m
  • Weight
    300g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome