2m Dvi-d Dual Link Monitor Cable

Order Code: ZT5354242S

£10.39 Inc VAT (20%)


Description

Extend the connection distance between your DVI-D digital devices by 2 metres.

The DVIDDMF2M 2m DVI-D Dual Link Extension Cable allows you to extend the connection between your desktop workstation and DVI monitor, or your laptop and projector by up to 2-metres.

The dual link cable supports resolutions of up to 2560x1600 and transmission rates of up to 9.9 Gbits/sec, and is fully compliant with DVI DDWG standards.

This durable DVI male to female cable is designed to provide a high quality digital video experience, and is backed by StarTech.com's lifetime warranty.

See full description
Specifications for 2m Dvi-d Dual Link Monitor Cable
  • Product Type
    External Computer Cables
    DVI Cable
  • Weight
    300g
  • Colour
    Black
  • Cable Length
    2m