0
1
2
3
4

2m Thunderbolt 3 (20Gbps) USB-C Cable - Thunderbolt, USB, and DisplayPort Compatible

Order Code: ZT1089113S

£46.99 Inc VAT (20%)


Description

2m Thunderbolt 3 (20Gbps) USB-C Cable - Thunderbolt, USB, DP

Specifications for 2m Thunderbolt 3 (20Gbps) USB-C Cable - Thunderbolt, USB, and DisplayPort Compatible
  • Height
    6.5mm
  • Length
    2000mm
  • Colour
    Black
  • Power Type
    Pass Thru-Safe Volt
  • Output Amps
    5 A
  • Weight
    85kg
  • Width
    12.3mm
  • Operating Temperature
    0 - 50° C
  • MFR Part No.
    TBLT3MM2M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome