Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
3.3 ft. (1 m) USB-C to DisplayPort Cable - 4K 60Hz - Black
By StarTech.com
Order Code:
ZT1088650S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/3-3-ft-1-m-usb-c-to-displayport-cable-4k-60hz-black/p/ZT1088650S
Add to quotation
View all DVI Adaptors & Cables
Description
1m USB Type C to DisplayPort Adapter - USB-C to DP - 4K
Specifications
Specifications for 3.3 ft. (1 m) USB-C to DisplayPort Cable - 4K 60Hz - Black
Length
1000mm
Width
20mm
Operating Temperature
0°C to 40°C
Class
B
Height
10mm
Colour
Black
Weight
34kg
Power Type
Bus-Powered
MFR Part No.
CDP2DPMM1MB
Depth
1000mm
Cable Length
1 M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome