0
1
2
3
4

3 ft DisplayPort to DVI Active Adapter Converter Cable - DP to DVI 1920x1200 - Black

Order Code: ZT1090329S

£30.99 Inc VAT (20%)


Description

3ft DisplayPort to DVI Active Adapter Converter Cable –Black

Specifications for 3 ft DisplayPort to DVI Active Adapter Converter Cable - DP to DVI 1920x1200 - Black
  • Class
    B
  • Length
    915mm
  • Width
    40mm
  • Colour
    Black
  • Height
    15mm
  • Operating Temperature
    0°C to 60°C
  • Weight
    74.86kg
  • Power Type
    Bus-Powered
  • MFR Part No.
    DP2DVIMM3BS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome