3 ft DisplayPort to DVI Adapter

Order Code: ZT1539989S

£29.99 Inc VAT (20%)


Description

The DP2DVIMM3BS 3ft active DisplayPort to DVI converter cable lets you connect your DisplayPort-equipped desktop or laptop directly to a nearby DVI monitor or projector, saving the expense of additional adapters while eliminating the clutter of excess cable. For guaranteed compatibility with virtually any DisplayPort output the active DisplayPort to DVI adapter supports multimode (DP++) as well as single-mode DisplayPort signals. Unlike passive adapters, this ensures the DP2DVIMM3BS can be used with graphics cards that are not capable of outputting multimode DP++ signals, such as ATI� Eyefinity cards. Plus, because the converter cable supports video resolutions up to 1920x1200 you can convert a DisplayPort video source to DVI without sacrificing video quality. The DP2DVIMM3BS is backed by a 2-year StarTech. com warranty and free lifetime technical support. Note:This adapter is not compatible for use with the Apple Cinema Display.

See full description
Specifications for 3 ft DisplayPort to DVI Adapter
  • Type
    Av Cables
  • Depth
    920mm
  • Height
    15mm
  • Width
    40mm
  • Colour
    Black
  • Weight
    82g
  • Form
    Displayport Cable
  • Warranty
    2 Year Warranty
  • Dimensions
    40 x 900mm
  • Cable Length
    900mm
  • Connection
    DisplayPort Male to DVI-D

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome