5m DVI D Dual Link Video Cable

Order Code: ZT1540725S

£20.99 Inc VAT (20%)


Description

StarTech 5m DVI D Dual Link Video Cable Provides a high-speed, crystal-clear connection to your DVI digital devices.
The DVIDDMM5M 5m DVI-D Dual Link cable features 2 male DVI (25-pin) connectors and offers 5 metres in cable length, making it perfect for longer connections between your desktop or laptop computer and a DVI-D monitor or projector.
The 5m DVI-D digital monitor cable supports resolutions of up to 2560x1600 and transmission rates of up to 9.9 Gbits/sec and is fully compliant with DVI DDWG standards.
Designed and constructed for maximum durability, this high quality digital video cable is backed by StarTech.com's Lifetime Warranty.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 5m DVI D Dual Link Video Cable
  • Form
    DVI Cable
  • Type
    External Computer Cables
  • Cable Length
    5m
  • Colour
    Black
  • Weight
    510g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome