Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
6 ft. (1.8 m) DisplayPort to DVI Cable - 1920x1200 - M/M
By StarTech.com
Order Code:
ZT1090360S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/6-ft-1-8-m-displayport-to-dvi-cable-1920x1200-m-m/p/ZT1090360S
Add to quotation
View all DVI Adaptors & Cables
Description
6ft / 1.8m DisplayPort to DVI Cable - 1920x1200
Specifications
Specifications for 6 ft. (1.8 m) DisplayPort to DVI Cable - 1920x1200 - M/M
Colour
Black
Length
1828mm
Class
B
Weight
150kg
Power Type
Bus-Powered
MFR Part No.
DP2DVIMM6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome