Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
6 ft. (1.8 m) USB-C to Mini DisplayPort Cable - 4K 60Hz - Black
By StarTech.com
Order Code:
ZT1089008S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.49
5%
10 +
£26.99
10%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/6-ft-1-8-m-usb-c-to-mini-displayport-cable-4k-60hz-black/p/ZT1089008S
Add to quotation
View all DVI Adaptors & Cables
Description
6 ft. / 1.8 m USBC to Mini DP Cable - 4K 60Hz - Black
Tags:
#BulkDiscount
Specifications
Specifications for 6 ft. (1.8 m) USB-C to Mini DisplayPort Cable - 4K 60Hz - Black
Colour
Black
Weight
58kg
Height
10mm
Power Type
Bus-Powered
Width
20mm
Length
215mm
Class
B
Operating Temperature
5°C to 35°C
MFR Part No.
CDP2MDPMM6B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome