6ft 4in1 USB DVID KVM Switch Cable

Order Code: ZT1540593S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Startech 6ft 4in1 USB DVID KVM Switch Cable The DVID4N1USB6 6ft 4-in-1 USB Dual Link DVI-D KVM Switch Cable w/ Audio & Microphone integrates dual link DVI video quality with USB mouse, keyboard, 3.5mm audio out and microphone connections into a single, compact cable.

The 4-in-1 KVM cable is a cost-effective and convenient solution that's suitable for use with dual link DVI supported USB KVM switches, allowing you to share a USB peripheral set between two computers configured for high definition output.

Backed by a StarTech.com Lifetime Warranty.
Please note this item is , see our returns policy for more information.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 6ft 4in1 USB DVID KVM Switch Cable
  • Type
    External Computer Cables
  • Colour
    White/Black/Pink/Green
  • MFR Part No.
    8STDVID4N1USB6
  • Weight
    453g
  • Cable Length
    1.8m
  • Connection Type
    DVI-D/USB/Mini-Jack
  • Form
    Kvm Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome