6ft DisplayPort to DVI Video Cable

Order Code: ZT1539987S

£25.99 Inc VAT (20%)


Description

StarTech 6ft DisplayPort to DVI Video Cable The DP2DVIMM6 DisplayPort to DVI (M-M) Video Converter Cable lets you connect a DVI capable display to a DisplayPort video card/source using a single cable. The cable provides a connection distance of 6ft and features a male DVI connector and a male DisplayPort connector. The DisplayPort/DVI video converter cable supports high bandwidth video transmissions, easily delivering monitor resolutions up to 1920x1200 or HDTV resolutions up to 1080p - allowing you to take full advantage of your DVI capable display, while using a cutting edge DisplayPort video source. DP2DVIMM6 is a passive adapter cable that requires a DP++ port (DisplayPort++), meaning that DVI and HDMI signals can also be passed through the port. Backed by a StarTech. com 2-year warranty and free lifetime technical support.

See full description
Specifications for 6ft DisplayPort to DVI Video Cable
  • Colour
    Black
  • Cable Length
    1.8m
  • MFR Part No.
    8STDP2DVIMM6
  • Type
    AV Cables
  • Connection Type
    DisplayPort Male to DVI Male
  • Warranty
    2 Year Warranty
  • Form
    DVI Cable
  • Connection
    DisplayPort Male to DVI Male

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome