6ft USB C to DisplayPort Cable 4K

Order Code: ZT1538545S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

StarTech 6ft USB C to DisplayPort Cable 4K This USB-C to DisplayPort cable?lets you connect your?Thunderbolt 3 or USB Type-C enabled device to a?4K?DisplayPort?monitor?with just one cable, providing you with a convenient, clutter-free solution.

Astonishing Picture Quality
The USB C to DisplayPort adapter cable lets you harness the video capabilities that are built into your USB-C connection, to deliver the astonishing quality of Ultra HD to your 4K display and supporting resolutions up to 3840 x 2160.

?? Plus, the adapter is backward compatible with 1080p displays, which makes it a great accessory for home, office or other work environments.

Clutter-Free Installation
At 6 ft. (1.8 m) in length, this monitor cable eliminates the need for excess adapters and cabling, ensuring a tidy, professional installation.

Hassle-Free Setup
To ensure easy operation and installation, this USB C to DisplayPort cable works with both Windows and Mac computers and allows for plug-and-play installation, removing the need for any additional software or drivers.

CDP2DPMM6W is backed by a 2-year StarTech.com warranty and free lifetime technical support.

Note:Your USB-C port must support DisplayPort over USB-C (DP Alt mode) in order to work with this adapter.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 6ft USB C to DisplayPort Cable 4K
  • Weight
    53g
  • Type
    AV Cables
  • Colour
    White
  • Cable Length
    1.8m
  • MFR Part No.
    8STCDP2DPMM6W
  • Connection Type
    USB-C to DisplayPort
  • Warranty
    2 Year Warranty
  • Form
    Displayport Cable
  • Connection
    USB-C to DisplayPort

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome