Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
6ft Vesa Certified DisplayPort 1.2 Cable
By Startech
Order Code:
ZT5365190S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/6ft-vesa-certified-displayport-1-2-cable/p/ZT5365190S
Add to quotation
View all DVI Adaptors & Cables
Description
StarTech.com 6ft VESA Certified DisplayPort 1.2 White Cable with Latches
Specifications
Specifications for 6ft Vesa Certified DisplayPort 1.2 Cable
Product Type
AV Cables
Cable Length
1.8m
Weight
119g
Cable Jacket
TPE
Connector Plating
Nickel
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome