Complete Mini Display Port to VGA Adapter Black - Outer Carton of 10

Order Code: ZT1060714S

Qty of 10 for
£159.90 Inc VAT (20%)
£15.99 each
QuantityPriceDiscount
1 - 99£15.990%
100 - 199£15.354%
200 +£14.718%

This product must be ordered in multiples of 10

Description

Allows you to connect your computer to any monitor and projector with VGA input for the best video and audio quality. Provides the best compartibility and seemless interoperability with analog projectors and monitors. Compatible with any computer and tablet equiped with Mini Display 1.1a port or Thunderbolt such as Apple, MacBook, MacBook Air, MacBook Pro, HP, Dell, Asus, Lenovo Microsoft surface. Allows to mirror your screen or extend your desktop. You can work directly on the external display or you can extend your desktop. If presenting information, you can monitor what the audience is seeing.

See full description
Specifications for Complete Mini Display Port to VGA Adapter Black - Outer Carton of 10
  • MFR Part No.
    63090095
  • Weight
    0.048kg
  • Width
    18.0mm
  • Height
    184.0mm
  • Colour
    Black
  • Depth
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome