Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
DisplayPort to HDMI 4K Audio/Video Converter DP 1.2 to HDMI Active Adapter for Desktop/Laptop Computers 4K @ 30 Hz
By StarTech.com
Order Code:
ZT1088561S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/displayport-to-hdmi-4k-audio-video-converter-dp-1-2-to-hdmi-active-adapter-for-desktop-laptop-computers-4k-30-hz/p/ZT1088561S
Add to quotation
View all DVI Adaptors & Cables
Description
DisplayPort 1.2 to HDMI Converter - DP to HDMI Adapter - 4K
Specifications
Specifications for DisplayPort to HDMI 4K Audio/Video Converter DP 1.2 to HDMI Active Adapter for Desktop/Laptop Computers 4K @ 30 Hz
Width
21mm
Class
B
Length
64mm
Colour
Black
Height
11mm
Power Type
Bus-Powered
Operating Temperature
0°C to 45°C
Weight
22kg
MFR Part No.
DP2HD4KS
Depth
64mm
Cable Length
0.15m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome