DisplayPort to HDMI Adapter with HDR 4K

Order Code: ZT1540022S

£39.99each Inc VAT (20%)
£199.95 minimum order value

Minimum order quantity: 5.

Description

DisplayPort to HDMI Adapter with HDR 4K This DisplayPort to HDMI Adapter lets you connect your DP equipped computer to an HDMI display. The adapter supports High Dynamic Range (HDR) and provides sharper images with enhanced video. With brighter colours and greater contrast, the adapter is ideal for:� Creating eye-catching visuals for photography, videography, cinematography� Displaying crisp digital signage walls� Delivering enriched presentationsTrue 4K at 60Hz and HDRThe DisplayPort to HDMI adapter is fully compatible with your HDMI 2. 0b equipment, supporting resolutions up to 4K 60Hz (3840 x 2160) and bandwidths up to 18Gbps. The adapter offers 4:4:4 chroma subsampling, so every pixel gets its own unique colour. It�s also backward compatible with earlier versions of HDMI and DisplayPort at their supported maximum resolutions. With HDR support, you can enjoy lifelike images with increased contrast, brightness and colours and greater luminosity than standard digital imaging. Ideal for TravelThis lightweight video adapter is highly portable, with a small footprint design. It's the perfect accessory for your DP supported devices, fitting easily into your carrying case. Hassle-Free SetupTo ensure easy operation and installation, this unique DP to HDMI adapter allows for plug-and-play installation without any additional software or drivers. DP2HD4K60H is backed by a 3-year StarTech. com warranty and free lifetime technical support. Notes:To achieve HDR, your DisplayPort device must support version 1. 4 and your display must support HDMI 2. 0b. NVIDIA graphics adapters may not support 4:4:4 chroma subsampling and 5. 1/7. 1 audio output, when used with this adapter.

See full description
Specifications for DisplayPort to HDMI Adapter with HDR 4K
  • Form
    DisplayPort Cable
  • Weight
    25g
  • Type
    AV Cables
  • Colour
    Black
  • Cable Length
    122mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome