Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
DVI Adaptors & Cables
Displayport To Hdmi Adapter-
By Manhattan
Order Code:
ZT1557896S
£21.99
each
Inc VAT (20%)
£395.82 minimum order value
Quantity
Price
Discount
1 - 19
£21.99
0%
20 +
£21.11
4%
18
Add to basket
Minimum order quantity: 18.
Get it by
Mon, 30th Dec
In Stock
GBP
395.82
https://www.zoro.co.uk/shop/computers-and-electronics/dvi-adaptors-and-cables/displayport-to-hdmi-adapter/p/ZT1557896S
Add to quotation
View all DVI Adaptors & Cables
Description
Displayport To Hdmi Adapter- 1080p/60hz Male/Female Black Bag
Tags:
#BulkDiscount
Specifications
Specifications for Displayport To Hdmi Adapter-
Width
22mm
Data Transfer Rate
10.8 Gbit/s
Weight
51g
Depth
70mm
Height
14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome