DisplayPort to VGA Active Adapter 26-0700

Order Code: ZT1546122S

£8.99 Inc VAT (20%)


Description

The DisplayPort VGA Active adapter connects the DisplayPort source to a display device featuring a VGA socket in order to make older devices compatible with newer ones. This adapter plugs into the DisplayPort source creating a VGA socket allowing connection to VGA display via a VGA cable. The hot plug detection means there is no need to restart the computer and the integrated chip provides active digital to analog conversion.
DisplayPort to VGA Active Adapter (Male to Female)
Full HD display 1920 x 1080px resolution
DisplayPort latches protect against the adapter being accidentally disconnected
Gold plated contacts and connectors
NOTE: Only works from a DisplayPort source to a VGA display (does not support audio)
Cable length: 240mm
Colour: Black

See full description
Specifications for DisplayPort to VGA Active Adapter 26-0700
  • MFR Part No.
    GR02297
  • Weight
    0.032kg
  • Colour
    Black
  • Product Type
    Active Adapter
  • Cable Length
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome